Motion
HB1682 280-CC 39.45  4" SHFT

DODGE
HB1682 280-CC 39.45 4" SHFT

H16C28S03945 Inline Speed Reducer - 39.45:1 Ratio, 4.0000 in Output Shaft Diameter
MI ITEM #05090668
MFR #HB1682 280-CC 39.45 4" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1682 280-CC 39.45 4" SHFT

H16C28S03945 Inline Speed Reducer - 39.45:1 Ratio, 4.0000 in Output Shaft Diameter
MI ITEM #05090668
MFR #HB1682 280-CC 39.45 4" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA168
  • Maximum Output Torque
    84253 in-lbs
  • NEMA / IEC Frame Size
    NEMA 280
  • Output Shaft Diameter
    4.0000 in
  • Ratio
    39.45:1
  • Service Factor
    1.0
  • Weight
    1130 lbs

Details

  • Manufacturer Upc Number
    782476449476
  • Max Input Horsepower
    59.3 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®

Overview

Mfr description
HB1682 280-CC 39.45 4" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought