Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH38 6.16 W/ BALDOR VEM3554T

H3C14S00616G-1.5G Inline Speed Reducer - 6.16:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090679
MFR #ILH38 6.16 W/ BALDOR VEM3554T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ILH38 6.16 W/ BALDOR VEM3554T

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.16:1
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    NEMA 140
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1110 in-lbs
  • Max Input Horsepower
    5 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476353704
  • Weight
    104 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text