Motion
H3C14S00750

DODGE
H3C14S00750

Inline Speed Reducer - 7.5:1 Reduction, 7.5:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090683
MFR #H3C14S00750
List Price$1,649.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S00750

Inline Speed Reducer - 7.5:1 Reduction, 7.5:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090683
MFR #H3C14S00750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,649.08/each for your price

Overview

Mfr description
HB382 140-CC 7.50 1" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    7.5:1
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    7.5:1
  • NEMA / IEC Frame Size
    NEMA 140
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1283 in-lbs
  • Max Input Horsepower
    4.75 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476295226
  • UPC_NO
    782476295226
  • Weight
    39 lbs
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text