Motion
H3C14S00875

DODGE
H3C14S00875

Inline Speed Reducer - 8.75:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090689
MFR #H3C14S00875
Your Price$1,374.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S00875

Inline Speed Reducer - 8.75:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090689
MFR #H3C14S00875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,374.23/each(List $1,649.08)

Overview

Mfr description
HB382 140-CC 8.75 1" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    8.75:1
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    NEMA 140
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1576 in-lbs
  • Max Input Horsepower
    5 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476295240
  • UPC_NO
    782476295240
  • Weight
    50 lbs
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text