Motion
H3C14S01292

DODGE
H3C14S01292

Inline Speed Reducer - 12.92:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #05090698
MFR #H3C14S01292
Price$1,431.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S01292

Inline Speed Reducer - 12.92:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #05090698
MFR #H3C14S01292

Mfr description
HB382 140-CC 12.92 1" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.68/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1867 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    12.92:1
  • Service Factor
    1.0
  • Weight
    50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476408374
  • Max Input Horsepower
    4.01 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476408374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)