Motion
H3C14S03180

DODGE
H3C14S03180

Inline Speed Reducer - 31.8:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #05090714
MFR #H3C14S03180
Price$1,475.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S03180

Inline Speed Reducer - 31.8:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #05090714
MFR #H3C14S03180

Mfr description
HB382 140-CC 31.80 1" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,475.31/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1947 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    31.8:1
  • Service Factor
    1.0
  • Weight
    50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476295288
  • Max Input Horsepower
    1.7 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476295288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)