Motion
H3C18S00477

DODGE
H3C18S00477

Inline Speed Reducer - Double, Triple Reduction, 4.77:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05090716
MFR #H3C18S00477
Price$1,510.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C18S00477

Inline Speed Reducer - Double, Triple Reduction, 4.77:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05090716
MFR #H3C18S00477

Mfr description
HB382 180-CC 4.77 1" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,510.26/each

Specifications

Dimensions

  • Case Size
    68
  • Housing Height
    6.21 in
  • Housing Length
    8.01 in
  • Housing Width
    6.42 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    367.000 @ 1750 rpm input
  • Maximum Output Torque
    1236 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    4.77:1
  • Shaft Length
    Output 1.9700 in
  • Weight
    44.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    7.190 hp @ 1750 rpm
  • Output
    7.190 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    518 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Torque Rating (in-lb)
    1236 in-lb
  • UPC_NO
    782476295295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)