Motion
ILH38 4.77 W/ BALDOR VEM3611T

DODGE
ILH38 4.77 W/ BALDOR VEM3611T

H3C18S00477G-3G Inline Speed Reducer - 4.77:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090717
MFR #ILH38 4.77 W/ BALDOR VEM3611T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH38 4.77 W/ BALDOR VEM3611T

H3C18S00477G-3G Inline Speed Reducer - 4.77:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090717
MFR #ILH38 4.77 W/ BALDOR VEM3611T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1236 in-lbs
  • NEMA / IEC Frame Size
    NEMA 180
  • Output Shaft Diameter
    1.0000 in
  • Ratio
    4.77:1
  • Service Factor
    1.0
  • Weight
    126 lbs

Details

  • Manufacturer Upc Number
    782476357306
  • Max Input Horsepower
    7.2 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis® GOLD

Overview

Mfr description
ILH38 4.77 W/ BALDOR VEM3611T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought