Overview
Mfr description
ILH38 6.71 W/ BALDOR VEM3611T
Specifications
- Reducer TypeInline
- Ratio6.71:1
- Output Shaft Diameter1.0000 in
- NEMA / IEC Frame SizeNEMA 180
- Manufacturer Reducer SizeQUA38
- Maximum Output Torque1452 in-lbs
- Max Input Horsepower6.01 hp @ 1750 rpm
- Service Factor1.0
- SeriesQuantis® GOLD
- Manufacturer Upc Number782476357313
- Weight126 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data