Motion
ILH38 6.71 W/ BALDOR VEM3615T

DODGE
ILH38 6.71 W/ BALDOR VEM3615T

H3C18S00671G-5G Inline Speed Reducer - 6.71:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090721
MFR #ILH38 6.71 W/ BALDOR VEM3615T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH38 6.71 W/ BALDOR VEM3615T

H3C18S00671G-5G Inline Speed Reducer - 6.71:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090721
MFR #ILH38 6.71 W/ BALDOR VEM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ILH38 6.71 W/ BALDOR VEM3615T

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.71:1
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    NEMA 180
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1452 in-lbs
  • Max Input Horsepower
    6.01 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476357016
  • Weight
    149 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text