Specifications
Dimensions
- Manufacturer Reducer SizeQUA38
- Maximum Output Torque1509 in-lbs
- NEMA / IEC Frame SizeNEMA 180
- Output Shaft Diameter1.0000 in
- Ratio7.5:1
- Service Factor1.0
- Weight149 lbs
Details
- Manufacturer Upc Number782476357023
- Max Input Horsepower5.59 hp @ 1750 rpm
- Reducer TypeInline
- SeriesQuantis® GOLD
Overview
Mfr description
ILH38 7.50 W/ BALDOR VEM3615T