Motion
H3C18S01182

DODGE
H3C18S01182

Inline Speed Reducer - 11.82:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090726
MFR #H3C18S01182
Price$1,878.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C18S01182

Inline Speed Reducer - 11.82:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090726
MFR #H3C18S01182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,878.35/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1813 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    11.82:1
  • Service Factor
    1.0
  • Weight
    50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782475139217
  • Max Input Horsepower
    4.26 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782475139217

Overview

Mfr description
HB382 180-CC 11.82 1" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought