Motion
ILH38 4.77 W/ BALDOR VEM3546

DODGE
ILH38 4.77 W/ BALDOR VEM3546

H3C56S00477G-1G Inline Speed Reducer - 4.77:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #05090730
MFR #ILH38 4.77 W/ BALDOR VEM3546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH38 4.77 W/ BALDOR VEM3546

H3C56S00477G-1G Inline Speed Reducer - 4.77:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #05090730
MFR #ILH38 4.77 W/ BALDOR VEM3546

Mfr description
ILH38 4.77 W/ BALDOR VEM3546
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    347 in-lbs
  • NEMA / IEC Frame Size
    NEMA 56
  • Output Shaft Diameter
    1.0000 in
  • Ratio
    4.77:1
  • Service Factor
    1.0
  • Weight
    94 lbs

Details

  • Manufacturer Upc Number
    782476354138
  • Max Input Horsepower
    2.02 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis® GOLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)