Motion
H3C56S00616

DODGE
H3C56S00616

Inline Speed Reducer - Double, Triple Reduction, 6.16:1 Ratio, C-Face Quill Input Type, 1 in Output Shaft Diameter
Mi Item #05090731
MFR #H3C56S00616
Price$1,431.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C56S00616

Inline Speed Reducer - Double, Triple Reduction, 6.16:1 Ratio, C-Face Quill Input Type, 1 in Output Shaft Diameter
Mi Item #05090731
MFR #H3C56S00616

Mfr description
HB382 56-CC 6.16 1" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.68/each

Specifications

Dimensions

  • Housing Height
    6.21 in
  • Housing Length
    7.6 in
  • Housing Width
    6.42 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    284.000 @ 1750 rpm input
  • Maximum Output Torque
    448 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    6.16:1
  • Weight
    55.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    2.020 hp @ 1750 rpm
  • Overhung Load Capacity
    518 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB382
  • Standards Met
    AGMA
  • UPC_NO
    782476271497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)