Overview
Mfr description
ILH38 14.18 W/ BALDOR VEM3538
Specifications
- Reducer TypeInline
- Ratio14.18:1
- Output Shaft Diameter1.0000 in
- NEMA / IEC Frame SizeNEMA 56
- Manufacturer Reducer SizeQUA38
- Maximum Output Torque1031 in-lbs
- Max Input Horsepower2.02 hp @ 1750 rpm
- Service Factor1.0
- SeriesQuantis® GOLD
- Manufacturer Upc Number782476356712
- Weight86 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data