Motion
H3C56S01964

DODGE
H3C56S01964

Inline Speed Reducer - Double Reduction, 19.64:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090751
MFR #H3C56S01964
Price$1,581.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C56S01964

Inline Speed Reducer - Double Reduction, 19.64:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090751
MFR #H3C56S01964

Mfr description
HB382 56-CC 19.64 1" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.22/each

Specifications

Dimensions

  • Case Size
    68
  • Maximum Output Torque
    133.661 N-m;1183
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    19.64:1
  • Shaft Length
    50.04 mm;1.9700 in
  • Weight
    24.9476 kg, 55 lb

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H3C56S01964
  • Max Input Horsepower
    20.170 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2428.729 N, 546 lbf
  • Reducer Type
    Helical
  • Reduction
    Double
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1183 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)