Motion
H3C56S02167

DODGE
H3C56S02167

Inline Speed Reducer - 21.67:1 Ratio, C-Face Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090755
MFR #H3C56S02167
Price$1,647.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C56S02167

Inline Speed Reducer - 21.67:1 Ratio, C-Face Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090755
MFR #H3C56S02167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,647.10/each

Specifications

Dimensions

  • Case Size
    88
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1210 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    21.67:1
  • Service Factor
    1.0
  • Shaft Length
    Output 1.9700 in
  • Weight
    41.4 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476023799
  • Max Input Horsepower
    1.55 hp @ 1750 rpm
  • Output
    1.550 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2428.729 N, 546 lbf
  • Reducer Type
    Inline
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.490 hp
  • Torque Rating (in-lb)
    1210 in-lb
  • UPC_NO
    782476023799

Overview

Mfr description
HB382 56-CC 21.67 1" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought