Motion
ILH38 21.67  W/ BALDOR VEM3546

DODGE
ILH38 21.67 W/ BALDOR VEM3546

H3C56S02167G-1G Inline Speed Reducer - 21.67:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090758
MFR #ILH38 21.67 W/ BALDOR VEM3546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH38 21.67 W/ BALDOR VEM3546

H3C56S02167G-1G Inline Speed Reducer - 21.67:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090758
MFR #ILH38 21.67 W/ BALDOR VEM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ILH38 21.67 W/ BALDOR VEM3546

Specifications

  • Reducer Type
    Inline
  • Ratio
    21.67:1
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    NEMA 56
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1210 in-lbs
  • Max Input Horsepower
    1.55 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476354763
  • Weight
    94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text