Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH38 42.53 W/ BALDOR VEM3538

H3C56S04253G-.5G Inline Speed Reducer - 42.53:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #05090781
MFR #ILH38 42.53 W/ BALDOR VEM3538

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ILH38 42.53 W/ BALDOR VEM3538

Specifications

  • Reducer Type
    Inline
  • Ratio
    42.53:1
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    NEMA 56
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1947 in-lbs
  • Max Input Horsepower
    1.27 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476356811
  • Weight
    86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text