Motion
H4C14S04138

DODGE
H4C14S04138

Inline Speed Reducer - 41.38:1 Ratio, 1.2500 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #05090823
MFR #H4C14S04138
Price$2,178.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C14S04138

Inline Speed Reducer - 41.38:1 Ratio, 1.2500 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #05090823
MFR #H4C14S04138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,178.86/each

Specifications

Dimensions

  • Housing Length
    41.3800 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    41.38:1
  • Service Factor
    1.0
  • Weight
    55 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476295417
  • Max Input Horsepower
    2.67 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476295417

Overview

Mfr description
HB483 140-CC 41.38 1-1/4" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought