Motion
H4C14S05000

DODGE
H4C14S05000

Inline Speed Reducer - 50:1 Reduction, 50:1 Ratio, C-Face Input Type, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090828
MFR #H4C14S05000
Price$2,405.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C14S05000

Inline Speed Reducer - 50:1 Reduction, 50:1 Ratio, C-Face Input Type, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090828
MFR #H4C14S05000

Mfr description
HB483 140-CC 50.0 1-1/4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,405.86/each

Specifications

Dimensions

  • Case Size
    88
  • Maximum Output Torque
    450.018 N-m;3983
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    50:1
  • Shaft Length
    59.94 mm;2.3600 in
  • Weight
    60 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    5.510 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    8380.45 N, 1884 lbf
  • Reducer Type
    Helical
  • Reduction
    50:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7 hp
  • Torque Rating (in-lb)
    3983 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)