Motion
H4C14S06114

DODGE
H4C14S06114

Inline Speed Reducer - 61.14:1 Ratio, 1.2500 in Input Size, 1.2500 in Output Shaft Diameter
Mi Item #05090831
MFR #H4C14S06114
Price$2,614.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C14S06114

Inline Speed Reducer - 61.14:1 Ratio, 1.2500 in Input Size, 1.2500 in Output Shaft Diameter
Mi Item #05090831
MFR #H4C14S06114

Mfr description
HB483 140-CC 61.14 1-1/4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,614.64/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    61.14:1
  • Service Factor
    1.0
  • Weight
    52 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476389826
  • Max Input Horsepower
    1.81 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476389826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)