Motion
H4C18S01617

DODGE
H4C18S01617

180:1 Reduction, 180:1 Ratio, 1-1/4 in Output Shaft Diameter
Mi Item #05090851
MFR #H4C18S01617
Price$2,172.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S01617

180:1 Reduction, 180:1 Ratio, 1-1/4 in Output Shaft Diameter
Mi Item #05090851
MFR #H4C18S01617

Mfr description
HB482CN180TC/16.17A1SI1.25 QUANTIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.87/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180-CC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    16.17:1
  • Weight
    31.7515 kg, 70 lb

Details

  • Manufacturer Catalog Number
    H4C18S01617
  • Reduction
    180:1
  • Series
    HB482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)