Specifications
Dimensions
- Manufacturer Reducer SizeQUA48
- Maximum Output Torque891 in-lbs
- NEMA / IEC Frame SizeNEMA 56
- Output Shaft Diameter1.2500 in
- Ratio12.25:1
- Service Factor1.0
- Weight104 lbs
Details
- Manufacturer Upc Number782476355036
- Max Input Horsepower2.02 hp @ 1750 rpm
- Reducer TypeInline
- SeriesQuantis® GOLD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)