Motion
HB482 56-CC 14.68 1-1/4" SHFT

DODGE
HB482 56-CC 14.68 1-1/4" SHFT

Inline Speed Reducer - 14.68:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #05090863
MFR #HB482 56-CC 14.68 1-1/4" SHFT
List Price$2,286.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB482 56-CC 14.68 1-1/4" SHFT

Inline Speed Reducer - 14.68:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #05090863
MFR #HB482 56-CC 14.68 1-1/4" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,286.72/each for your price

Overview

Mfr description
HB482 56-CC 14.68 1-1/4" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    14.68:1
  • Ratio
    14.68:1
  • Input Type
    C-Face
  • Country of Origin
    US
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    NEMA 56
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    1068 in-lbs
  • Max Input Horsepower
    2.02 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476295332
  • UPC_NO
    782476295332
  • Weight
    69 lbs
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text