Motion
H4C56S02095

DODGE
H4C56S02095

Inline Speed Reducer - Double, Triple Reduction, 20.95:1 Ratio, C-Face Quill Input Type, 1-1/4 in Output Shaft Diameter
MI ITEM #05090870
MFR #H4C56S02095
Price$1,985.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S02095

Inline Speed Reducer - Double, Triple Reduction, 20.95:1 Ratio, C-Face Quill Input Type, 1-1/4 in Output Shaft Diameter
MI ITEM #05090870
MFR #H4C56S02095

Mfr description
HB482 56-CC 20.95 1-1/4" SHFT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,985.26/each

Specifications

Dimensions

  • Housing Dimensions
    8.37 x 8.66 x 8.73 in
  • Housing Height
    7.98 in
  • Housing Length
    8.37 in
  • Housing Width
    8.66 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    84.000 @ 1750 rpm input
  • Maximum Output Torque
    1482 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    20.95:1
  • Weight
    55.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.960 hp @ 1750 rpm
  • Overhung Load Capacity
    1142 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB482
  • Standards Met
    AGMA
  • UPC_NO
    782476024000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)