Motion
H4C56S03177

DODGE
H4C56S03177

31.77:1 Reduction, 31.77:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #05090880
MFR #H4C56S03177
Price$2,071.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S03177

31.77:1 Reduction, 31.77:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #05090880
MFR #H4C56S03177

Mfr description
HB482 56-CC 31.77 1-1/4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,071.58/each

Specifications

Dimensions

  • Case Size
    H4
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    31.77:1
  • Weight
    56 lb

Details

  • Input Style
    C-Face
  • Input Type
    C-Face
  • Reduction
    31.77:1
  • Series
    HB482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)