Motion
H4C56S03706

DODGE
H4C56S03706

Inline Speed Reducer - 37.06:1 Reduction, 37.06:1 Ratio, 1.2500 in Output Shaft Diameter
MI ITEM #05090884
MFR #H4C56S03706
Your Price$1,905.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S03706

Inline Speed Reducer - 37.06:1 Reduction, 37.06:1 Ratio, 1.2500 in Output Shaft Diameter
MI ITEM #05090884
MFR #H4C56S03706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,905.60/each(List $2,286.72)

Overview

Mfr description
HB482 56-CC 37.06 1-1/4" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    37.06:1
  • Country of Origin
    US
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    37.06:1
  • NEMA / IEC Frame Size
    NEMA 56
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    1646 in-lbs
  • Max Input Horsepower
    1.23 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Catalog Number
    H4C56S03706
  • Manufacturer Upc Number
    782476295356
  • UPC_NO
    782476295356
  • Weight
    70 lbs
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text