Motion
H4C56S04126

DODGE
H4C56S04126

Inline Speed Reducer - 41.26:1 Ratio, 1.2500 in Output Shaft Diameter
Mi Item #05090888
MFR #H4C56S04126
Price$2,382.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S04126

Inline Speed Reducer - 41.26:1 Ratio, 1.2500 in Output Shaft Diameter
Mi Item #05090888
MFR #H4C56S04126

Mfr description
HB482 56-CC 41.26 1-1/4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.31/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    1670 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    41.26:1
  • Service Factor
    1.0
  • Weight
    40 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476024031
  • Max Input Horsepower
    1.12 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476024031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)