1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H4C56S06114
61.14:1 Ratio
Mi Item #
05090900
MFR #
H4C56S06114
Price
$2,178.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H4C56S06114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H4C56S06114
61.14:1 Ratio
Mi Item #
05090900
MFR #
H4C56S06114
Mfr description
HB483 56-CC 61.14 1-1/4" SHFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,178
.86
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56
Output Size
1.2500 in
Ratio
61.14:1
Weight
24.9476 kg, 55 lb
Details
Series
HB483
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items