1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H4C56S07399
73.99:1 Ratio
MI ITEM #
05090904
MFR #
H4C56S07399
Your Price
$2,007.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H4C56S07399
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H4C56S07399
73.99:1 Ratio
MI ITEM #
05090904
MFR #
H4C56S07399
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$2,007.80
/each
(List
$2,509.75
)
Qty
Add to Cart
Overview
Mfr description
HB483 56-CC 73.99 1-1/4" SHFT
Specifications
Ratio
73.99:1
NEMA / IEC Frame Size
56
Series
HB483
Weight
29.4835 kg, 65 lb
Output Size
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought