Motion
H4C56S13234

DODGE
H4C56S13234

Inline Speed Reducer - 132.34:1 Reduction, 132.34:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #05090912
MFR #H4C56S13234
Price$2,614.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S13234

Inline Speed Reducer - 132.34:1 Reduction, 132.34:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #05090912
MFR #H4C56S13234

Mfr description
HB483 56-CC 132.34 1-1/4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,614.64/each

Specifications

Dimensions

  • Case Size
    HB483
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    132.34:1
  • Service Factor
    1.0
  • Weight
    50 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    H4C56S13234
  • Manufacturer Upc Number
    782476024055
  • Max Input Horsepower
    0.84 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    132.34:1
  • Series
    Quantis®
  • UPC_NO
    782476024055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)