Motion
H6C14S03449

DODGE
H6C14S03449

Inline Speed Reducer - 34.49:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #05090919
MFR #H6C14S03449
Your Price$3,141.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S03449

Inline Speed Reducer - 34.49:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #05090919
MFR #H6C14S03449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,141.10/each(List $3,769.32)

Overview

Mfr description
HB682 140-CC 34.49 1-5/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    34.49:1
  • Country of Origin
    US
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    NEMA 140
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    4582 in-lbs
  • Max Input Horsepower
    3.69 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Housing Length
    34.4900 in
  • Manufacturer Upc Number
    782476295493
  • UPC_NO
    782476295493
  • Weight
    120 lbs
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought