Motion
H6C14S04206

DODGE
H6C14S04206

41.28 mm, 1-5/8 in Output Shaft Diameter
Mi Item #05090924
MFR #H6C14S04206
Price$3,926.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S04206

41.28 mm, 1-5/8 in Output Shaft Diameter
Mi Item #05090924
MFR #H6C14S04206

Mfr description
HB682 140-CC 42.06 1-5/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,926.88/each

Specifications

Dimensions

  • Housing Length
    42.0600 in, 1068.32 mm
  • Output Shaft Diameter
    1-5/8 in, 41.28 mm
  • Weight
    18.1437 kg, 40 lb

Details

  • Series
    HB682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)