Motion
H6C14S04809

DODGE
H6C14S04809

Inline Speed Reducer - Double, Triple Reduction, 48.09:1 Ratio, C-Face Quill Input Type, 1-5/8 in Output Shaft Diameter
MI ITEM #05090927
MFR #H6C14S04809
Your Price$3,141.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S04809

Inline Speed Reducer - Double, Triple Reduction, 48.09:1 Ratio, C-Face Quill Input Type, 1-5/8 in Output Shaft Diameter
MI ITEM #05090927
MFR #H6C14S04809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,141.10/each(List $3,769.32)

Overview

Mfr description
HB682 140-CC 48.09 1-5/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    48.09:1
  • Ratio
    48.09:1
  • Input Type
    C-Face Quill
  • Country of Origin
    US
  • Output Shaft Diameter
    1-5/8 in
  • Reduction
    Double, Triple
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    36.000 @ 1750 rpm input
  • Maximum Output Torque
    5272 in-lbs @ 1750 rpm
  • Housing Dimensions
    9.49 x 10.35 x 10.58 in
  • Max Input Horsepower
    3.040 hp @ 1750 rpm
  • Overhung Load Capacity
    2765 lbf
  • Standards Met
    AGMA
  • Series
    HB682
  • Housing Height
    9.65 in
  • Housing Length
    9.49 in
  • Housing Width
    10.35 in
  • UPC_NO
    782476295554
  • Weight
    120.00 lbs
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought