Motion
H6C14S05347

DODGE
H6C14S05347

Inline Speed Reducer - 53.47:1 Reduction, 53.47:1 Ratio, 1.6250 in Output Shaft Diameter
Mi Item #05090930
MFR #H6C14S05347
Price$4,250.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S05347

Inline Speed Reducer - 53.47:1 Reduction, 53.47:1 Ratio, 1.6250 in Output Shaft Diameter
Mi Item #05090930
MFR #H6C14S05347

Mfr description
HB683 140-CC 53.47 1-5/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,250.84/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    7081 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    53.47:1
  • Service Factor
    1.0
  • Weight
    133.5 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    H6C14S05347
  • Manufacturer Upc Number
    782476271756
  • Max Input Horsepower
    3.68 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    53.47:1
  • Series
    Quantis®
  • UPC_NO
    782476271756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)