Motion
H6C14S07330

DODGE
H6C14S07330

Inline Speed Reducer - Double, Triple Reduction, 73.3:1 Ratio, C-Face Quill Input Type, 1.6250 in Input Size, 1-5/8 in Output Shaft Diameter
Mi Item #05090935
MFR #H6C14S07330
Price$3,400.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S07330

Inline Speed Reducer - Double, Triple Reduction, 73.3:1 Ratio, C-Face Quill Input Type, 1.6250 in Input Size, 1-5/8 in Output Shaft Diameter
Mi Item #05090935
MFR #H6C14S07330

Mfr description
HB683 140-CC 73.30 1-5/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,400.67/each

Specifications

Dimensions

  • Housing Dimensions
    9.49 x 10.35 x 10.58 in
  • Housing Height
    9.65 in
  • Housing Length
    9.49 in
  • Housing Width
    10.35 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    24.000 @ 1750 rpm input
  • Maximum Output Torque
    7081 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1-5/8 in
  • Ratio
    73.3:1
  • Weight
    158.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    2.680 hp @ 1750 rpm
  • Overhung Load Capacity
    3091 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB683
  • Standards Met
    AGMA
  • UPC_NO
    782476024376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)