Motion
H6C14S10480

DODGE
H6C14S10480

Inline Speed Reducer - 104.8:1 Ratio, 1.6250 in Input Size, 1.6250 in Output Shaft Diameter
MI ITEM #05090938
MFR #H6C14S10480
Your Price$3,400.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S10480

Inline Speed Reducer - 104.8:1 Ratio, 1.6250 in Input Size, 1.6250 in Output Shaft Diameter
MI ITEM #05090938
MFR #H6C14S10480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,400.25/each(List $4,080.30)

Overview

Mfr description
HB683 140-CC 104.8 1-5/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    104.8:1
  • Input Size
    1.6250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    NEMA 140
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    7081 in-lbs
  • Max Input Horsepower
    1.88 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782475139323
  • UPC_NO
    782475139323
  • Weight
    152 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought