Overview
Mfr description
ILH68 4.22 W/ BALDOR VEM3774T
Specifications
- Reducer TypeInline
- Ratio4.22:1
- Output Shaft Diameter1.6250 in
- NEMA / IEC Frame SizeNEMA 210
- Manufacturer Reducer SizeQUA68
- Maximum Output Torque3794 in-lbs
- Max Input Horsepower24.96 hp @ 1750 rpm
- Service Factor1.0
- SeriesQuantis® GOLD
- Manufacturer Upc Number782476355197
- Weight351 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data