Motion
ILH68 8.11  W/ BALDOR VEM3774T

DODGE
ILH68 8.11 W/ BALDOR VEM3774T

H6C21S00811G-10G Inline Speed Reducer - 8.11:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #05090981
MFR #ILH68 8.11 W/ BALDOR VEM3774T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH68 8.11 W/ BALDOR VEM3774T

H6C21S00811G-10G Inline Speed Reducer - 8.11:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #05090981
MFR #ILH68 8.11 W/ BALDOR VEM3774T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ILH68 8.11 W/ BALDOR VEM3774T

Specifications

  • Reducer Type
    Inline
  • Ratio
    8.11:1
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    6565 in-lbs
  • Max Input Horsepower
    22.48 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476355234
  • Weight
    355 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought