Motion
H6C21S00973

DODGE
H6C21S00973

Inline Speed Reducer - Double, Triple Reduction, 9.73:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090983
MFR #H6C21S00973
Price$3,263.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S00973

Inline Speed Reducer - Double, Triple Reduction, 9.73:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090983
MFR #H6C21S00973

Mfr description
HB682 210-CC 9.73 1-5/8" SHFT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,263.68/each

Specifications

Dimensions

  • Case Size
    88
  • Housing Dimensions
    12.18 x 10.35 x 10.58 in
  • Housing Height
    9.65 in
  • Housing Length
    12.18 in
  • Housing Width
    10.35 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    180.000 @ 1750 rpm input
  • Maximum Output Torque
    7067 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1-5/8 in
  • Output Size
    1.6250 in
  • Ratio
    9.73:1
  • Shaft Length
    Output 3.1500 in
  • Weight
    157.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H6C21S00973
  • Max Input Horsepower
    20.170 hp @ 1750 rpm
  • Output
    20.170 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1057 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7 hp
  • Torque Rating (in-lb)
    7067 in-lb
  • UPC_NO
    782476024512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)