Overview
Mfr description
ILH68 11.40 W/ BALDOR VEM3774T
Specifications
- Reducer TypeInline
- Ratio11.4:1
- Output Shaft Diameter1.6250 in
- NEMA / IEC Frame SizeNEMA 210
- Manufacturer Reducer SizeQUA68
- Maximum Output Torque7081 in-lbs
- Max Input Horsepower17.25 hp @ 1750 rpm
- Service Factor1.0
- SeriesQuantis® GOLD
- Manufacturer Upc Number782476355258
- Weight351 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data