Motion
H6C21S01645

DODGE
H6C21S01645

Inline Speed Reducer - 16.45:1 Ratio, 1.6250 in Input Size, 1.6250 in Output Shaft Diameter
Mi Item #05090992
MFR #H6C21S01645
Price$3,508.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S01645

Inline Speed Reducer - 16.45:1 Ratio, 1.6250 in Input Size, 1.6250 in Output Shaft Diameter
Mi Item #05090992
MFR #H6C21S01645

Mfr description
HB682 210-CC 16.45 1-5/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,508.08/each

Specifications

Dimensions

  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    7081 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    1.6250 in
  • Ratio
    16.45:1
  • Service Factor
    1.0
  • Weight
    120 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476024550
  • Max Input Horsepower
    11.95 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476024550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)