Motion
H8C14S07488

DODGE
H8C14S07488

Inline Speed Reducer - 74.88:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091001
MFR #H8C14S07488
List Price$5,820.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C14S07488

Inline Speed Reducer - 74.88:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091001
MFR #H8C14S07488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,820.45/each for your price

Overview

Mfr description
HB883 140-CC 74.88 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    74.88:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 140
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    13493 in-lbs
  • Max Input Horsepower
    5 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Housing Length
    74.8800 in
  • Manufacturer Upc Number
    782476271763
  • UPC_NO
    782476271763
  • Weight
    237 lbs
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text