Motion
H8C18S03727

DODGE
H8C18S03727

Inline Speed Reducer - Double, Triple Reduction, 37.27:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter
MI ITEM #05091008
MFR #H8C18S03727
Your Price$4,749.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S03727

Inline Speed Reducer - Double, Triple Reduction, 37.27:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter
MI ITEM #05091008
MFR #H8C18S03727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,749.34/each(List $5,936.68)

Overview

Mfr description
HB882 180-CC 37.27 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    37.27:1
  • Ratio
    37.27:1
  • Input Type
    C-Face Quill
  • Country of Origin
    US
  • Output Shaft Diameter
    2-1/8 in
  • Reduction
    Double, Triple
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    47.000 @ 1750 rpm input
  • Maximum Output Torque
    9800 in-lbs @ 1750 rpm
  • Housing Dimensions
    12.12 x 13.07 x 13.17 in
  • Max Input Horsepower
    7.300 hp @ 1750 rpm
  • Overhung Load Capacity
    4471 lbf
  • Standards Met
    AGMA
  • Series
    HB882
  • Housing Height
    12.21 in
  • Housing Length
    12.12 in
  • Housing Width
    13.07 in
  • UPC_NO
    782476024604
  • Weight
    209.00 lbs
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text