Motion
H8C18S04119

DODGE
H8C18S04119

Inline Speed Reducer - Double, Triple Reduction, 41.19:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter
Mi Item #05091011
MFR #H8C18S04119
Price$5,118.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S04119

Inline Speed Reducer - Double, Triple Reduction, 41.19:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter
Mi Item #05091011
MFR #H8C18S04119

Mfr description
HB883 180-CC 41.19 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,118.03/each

Specifications

Dimensions

  • Housing Dimensions
    12.12 x 13.07 x 13.17 in
  • Housing Height
    12.21 in
  • Housing Length
    12.12 in
  • Housing Width
    13.07 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    42.000 @ 1750 rpm input
  • Maximum Output Torque
    14870 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    41.19:1
  • Weight
    200.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H8C18S04119
  • Max Input Horsepower
    10.020 hp @ 1750 rpm
  • Overhung Load Capacity
    4471 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB883
  • Standards Met
    AGMA
  • UPC_NO
    782476271770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)