Motion
H8C18S05793

DODGE
H8C18S05793

Inline Speed Reducer - Double, Triple Reduction, 57.93:1 Ratio, C-Face Quill Input Type, Solid Output Type, 2-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05091014
MFR #H8C18S05793
Your Price$5,650.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S05793

Inline Speed Reducer - Double, Triple Reduction, 57.93:1 Ratio, C-Face Quill Input Type, Solid Output Type, 2-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05091014
MFR #H8C18S05793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,650.20/each(List $7,062.75)

Overview

Mfr description
HB883 180-CC 57.93 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    57.93:1
  • Additional Details
    0
  • Input Type
    C-Face Quill
  • Country of Origin
    US
  • Output Shaft Diameter
    2-1/8 in
  • Reduction
    Double, Triple
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    180TC
  • Case Included
    Yes
  • Manufacturer Reducer Size
    88
  • Housing Material
    Cast Iron
  • Case Size
    88
  • Maximum Output RPM
    30.000 @ 1750 rpm input
  • Maximum Output Torque
    14870 in-lbs @ 1750 rpm
  • Housing Dimensions
    12.12 x 13.07 x 13.17 in
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    7.130 hp @ 1750 rpm
  • Input Style
    Clamp Collar
  • Overhung Load Capacity
    4856 lbf
  • Standards Met
    AGMA
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis
  • Nominal Ratio
    10 : 1
  • Output
    7.130 hp
  • Housing Height
    12.21 in
  • Housing Length
    12.12 in
  • Housing Width
    13.07 in
  • Output Bore Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 3.9400 in
  • UPC_NO
    782476024611
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7 hp
  • Weight
    228.00 lbs
  • Torque Rating (in-lb)
    14870 in-lb
  • Output Size
    2.1250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text