Motion
H8C18S07488

DODGE
H8C18S07488

Inline Speed Reducer - 74.88:1 Reduction, 74.88:1 Ratio, C-Face Input Type, Solid Output Type, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05091017
MFR #H8C18S07488
Price$4,905.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S07488

Inline Speed Reducer - 74.88:1 Reduction, 74.88:1 Ratio, C-Face Input Type, Solid Output Type, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05091017
MFR #H8C18S07488

Mfr description
HB883 180-CC 74.88 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,905.34/each

Specifications

Dimensions

  • Case Size
    88
  • Housing Height
    7.0900 in
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    74.88:1
  • Service Factor
    1.0
  • Shaft Length
    Output 3.9400 in
  • Weight
    182 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782475139330
  • Max Input Horsepower
    5.51 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    5.510 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    21600.564 N, 4856 lbf
  • Reducer Type
    Inline
  • Reduction
    74.88:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7 hp
  • Torque Rating (in-lb)
    14870 in-lb;1680.084 Nm
  • UPC_NO
    782475139330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)