Motion
H8C18S10261

DODGE
H8C18S10261

Inline Speed Reducer - 102.61:1 Ratio, C-Face Input Type, 2.1250 in Output Shaft Diameter
Mi Item #05091018
MFR #H8C18S10261
Price$5,118.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S10261

Inline Speed Reducer - 102.61:1 Ratio, C-Face Input Type, 2.1250 in Output Shaft Diameter
Mi Item #05091018
MFR #H8C18S10261

Mfr description
HB883 180-CC 102.6 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,118.03/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    102.61:1
  • Service Factor
    1.0
  • Weight
    266 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face
  • Manufacturer Upc Number
    782475139347
  • Max Input Horsepower
    4.02 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782475139347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)