Motion
H8C21S01085

DODGE
H8C21S01085

Inline Speed Reducer - 10.85:1 Reduction, 10.85:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091023
MFR #H8C21S01085
Price$6,184.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S01085

Inline Speed Reducer - 10.85:1 Reduction, 10.85:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091023
MFR #H8C21S01085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,184.84/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    10614 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    10.85:1
  • Service Factor
    1.0
  • Weight
    222 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476295455
  • Max Input Horsepower
    27.16 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    10.85:1
  • Series
    Quantis®
  • UPC_NO
    782476295455

Overview

Mfr description
HB882 210-CC 10.85 2-1/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought